Rediform® Delivery Receipt Book, 2-Part, Carbonless, 4-1/4" x 6-3/8", 50 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Book of carbonless receipts contains 50 sets of receipts. Each receipt is numbered and has a horizontal format. 2-part carbonless. Boxes with preprinted prompts offer a space to fill customer information and descriptions of eight items. Manifold book has a flexible cover.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Height | 6-3/8 in |
Product Details
| Sheets | 50 |
| Type | Receipt Book |
| Color | Blue |
| Binding Type | Stapled |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Style | Receipt Book |
| Pads | 1 |
| Package Quantity | 50 Sets/Book |
| Description | Delivery Receipt Book |
| Brand | Rediform |