Delrin Acetal Rod 12"L x 1-1/4" Dia, Black
Write a Review
|
Questions & Answers (0)
Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
PRICE
$19.25
This product will be restocked by Dec 21, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Diameter | 1-1/4 in |
| Tensile Strength | 9600 |
| Density | 0.051 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -20˚ to 180˚ °F |
| Material | Acetal (Delrin®) |
| Description | Acetal Plastic Rod |
| Hardness | Rockwell M94 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-ACB-381 |
| Backing Type | Acetal Plastic Rod |
| Impact Strength | 1.2 ft.-lbs/in. |
| Grade | Standard |
| Shape | Rod |
| Brand | Delrin |