Delta Stainless Steel Ball for Lever Handle Faucets
Delta Stainless Steel Ball Straight Broach - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$121.50 Sold in packages of 6 / $20.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Ball Assembly |
| Material | Stainless Steel |
| Description | Ball Straight Broach |
| Color | Silver |
| Manufacturers Part Number | KRP70 |
| For Use With | Delta Faucets with Lever Handles |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |