Replacement Handle for Moen Single Lever Faucets
Kissler Acrylic Handle For Moen Single Handle Faucets, Plastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.40 Sold in packages of 6 / $7.40 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Tub and Shower Handle |
| Includes | Handle Screw, Index Button |
| Material | Plastic |
| Description | Acrylic Handle |
| Color | Clear |
| Manufacturers Part Number | 46-6797 |
| For Use With | Chateau Bathtub and Shower Faucets |
| Brand | Kissler |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |