Bulman Products Deluxe All In One Dispenser w/ 24" Regular Blade, 26"W x 6-1/2"D x 8"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
This dispenser has an one complete welded frame complements and strengthens the already excellent design of the standard Bulman dispenser. It includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. It can hold up to 10" diameter rolls and comes finished in a light gray powder coat. It ships assembled via UPS.
PRICE
$89.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 6-1/2 in |
| Height | 8 in |
| Max Material Width | 24 in |
| Roll Diameter | Up to 10 in |
| Core Size | 3 in |
Product Details
| Type | Tabletop Dispenser |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Butcher Paper, Kraft Paper, Wrapping Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | A520-24 |
| Brand | Bulman Products |