One complete welded frame that complements and strengthens the already excellent design of the standard Bulman dispenser. It includes rubber feet to protect surfaces, or it can be mounted on counter, undercounter or on a wall. It holds up to 10" diameter roll. The dispenser is finished in a light gray powder coat. It ships assembled via UPS.
Bulman Products Deluxe All In One Dispenser w/ 18" Regular Blade, 20"W x 6-1/2"D x 8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 6-1/2 in |
| Height | 8 in |
| Max Material Width | 18 in |
| Roll Diameter | Up to 10 in |
Product Details
| Type | Tabletop Dispenser |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Butcher Paper, Kraft Paper, Wrapping Paper |
| Material | Steel Frame/Wood Dowels |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | A520-18 |
| Brand | Bulman Products |