Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB005922

MPN #: A500-36

Bulman Products Standard All In One Dispenser w/ 36" Regular Blade, 38"W x 7"D x 8"H, Light Gray

Product Description
Roll changing is easy with dowel holders and knife arms that lock into the open position. It includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. The dispenser can holds up to 9" diameter roll. It is finished in a light gray powder coat. The dispenser can ship k.d. via UPS.

PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth7 in
Height8 in
Max Material Width36 in
Roll DiameterUp to 9 in

Product Details

TypeTabletop Dispenser
ColorGray
Roll Capacity1
Tool TypeManual
Mounting LocationWall or Table Top
Applicable MaterialsButcher Paper, Kraft Paper, Wrapping Paper
MaterialSteel Frame/Wood Dowels
Package Quantity1
Blade TypeStandard
Manufacturers Part NumberA500-36
BrandBulman Products