Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB397124

MPN #: A520-48

Bulman Products Deluxe All In One Dispenser w/ 48" Regular Blade, 50"W x 6-1/2"D x 8"H, Light Gray

Product Description
This dispenser has an one complete welded frame complements and strengthens the already excellent design of the standard Bulman dispenser. It includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. It can hold up to 10" diameter rolls and comes finished in a light gray powder coat. It ships assembled via UPS.

PRICE
$119.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth6-1/2 in
Height8 in
Max Material Width48 in
Roll DiameterUp to 10 in

Product Details

TypeTabletop Dispenser
ColorGray
Roll Capacity1
Tool TypeManual
Mounting LocationWall or Table Top
Applicable MaterialsButcher Paper, Kraft Paper, Wrapping Paper
MaterialSteel Frame/Wood Dowels
Package Quantity1
Blade TypeStandard
Manufacturers Part NumberA520-48
BrandBulman Products