Bulman Products 72" Portable Jumbo Cutter, 26"W x 19-3/4"D x 84-1/2"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
This cutter holds up to 20" diameter rolls. Two of the four casters have locking brakes to prevent rolling while in use. The cutter has an all steel construction and finished in a light gray baked powder coat. It ships k.d. via UPS.
PRICE
$1,175.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 19-3/4 in |
| Height | 84-1/2 in |
| Max Material Width | 72 in |
| Roll Diameter | Up to 20 in |
Product Details
| Type | Dispenser Stand W/Cutter |
| Color | Gray |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Paper |
| Material | Steel |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | R720-72 |
| Brand | Bulman Products |