Scotch® Deluxe Desktop Tape Dispenser, Black, 1 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Deluxe Desktop Office Tape Dispenser C 40 comes with a weighted base, making it ideal for easy, one handed office tape dispensing. This dispenser has an attached tape hub to prevent loss and a high quality cutting blade, designed to last for years. The C 40 dispenser is designed to dispense standard 1" core tapes up to 0.75" wide and 1,500" long. Scotch® office tape dispensers allow you to have your favorite Scotch® tapes handy and ready to use!
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1 in |
Product Details
| Type | Tape Dispenser |
| Package Quantity | 1 Each |
| Description | Deluxe Desktop Tape Dispenser |
| Color | Black |
| Manufacturers Part Number | C40BK |
| Tape Dispenser Type | Desktop |
| Brand | 3M Scotch |