Marsh® Electric Kraft Tape Dispenser For 1"-3"W Tape
|
Questions & Answers (0)
Product Description
This programmable tape dispenser dispenses at 3 ft/sec. The dispenser is easily portable, quiet, robust electronics and motor withstand harsh environments. It offers 10 preset selectable lengths with num lock" key to input custom lengths from 5-99"L. The long life, accurate stainless steel dual edge cutter ensures reliability. The dispenser includes water heater for more secure seals. It corrosion proof moistening system protects from degrade over time. The large 70 oz water bottle reduces downtime. The tactile keypad offers control. This dispenser accepts 1-3"W tape. It comes with a 6.5'L power cord with IEC connector. The fused IEC connector allows you to choose the proper power cord for your electrical requirements. The fused IEC socket protects the machine from electrical failure. The dispenser runs on 115V power. It is CSA, CE, ANSI and UL standard 60950 compliant. This product comes with a 18-month limited warranty. It can handle rolls up to 1000' long.
PRICE
$1,285.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/8 in |
| Width | 10-1/8 in |
| Height | 11-7/8 in |
| Weight | 27 lbs |
| Max Tape Diameter | 9 in |
| Tape Length | 5 - 90 in |
| Max Tape Length | 90 in |
| Tape Width | 1 - 3 in |
| Min Tape Width | 1 in |
| Min Tape Length | 5 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Operating Speed | 36"/second |
| For Use With | Water Activated Tape |
| Material | Steel |
| Manufacturers Part Number | TDE110 |
| Number of Length Settings | 20 |
| Brand | Marsh |
| Type | Kraft Tape Dispenser |
| Color | Black |
| Style | Electric |
| Voltage | 115 V |
| Description | Programmable Electric Water Activated Tape Dispenser |
| Cutter | Guillotine Shear Blades |
Warranty
| Warranty | 18 mo |
Compliance & Certifications
| Certifications | CE, CSA C22.2, UL 60950 |