Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Better Packages

Model # :WB184381

MPN #: BP333 PLUS

Better Packages BP333 PLUS Manual Kraft Tape Dispenser For 1-1/2"-3"W Tape

Product Description
The Better Pack 333 is perfect for use in light- to medium-volume packaging areas and can be used with either reinforced or non-reinforced water-activated paper tape. This best selling dispenser has hardened blades to cut tape cleanly and two water brushes for uniform wetting. The steel side frame protects mechanism. Easy pull handle dispenses up to 30" length; repeat strokes provide longer lengths. The tape dispenser uses paper or reinforced tape 1-1/2 to 3" wide. This product has limited warranty of 2 years.

Environmentally Responsible:
  • Reduces tape waste by dispensing exact amount needed
  • Only one strip of water-activated tape is needed for a secure, strong, environmentally seal

Easy to operate, simple to maintain
  • Large water reservoir means fewer refills and less downtime
  • Portable dispenser requires no electricity, moves easily from one packaging line to another
  • Quickly choose one of 15 preset tape lengths on clearly marked dial


PRICE
$599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width10-1/2 in
Height9-1/2 in
Weight22 lbs
Max Tape Diameter7-1/2 in
Max Tape Length30 in
Min Tape Width1-1/2 in
Min Tape Length-- in
Max Tape Width3 in

Product Details

Assembly RequiredNo
TypeKraft Tape Dispenser
ColorGray
For Use WithWater Activated Tape, Reinforced and Non-Reinforced
StyleManual
MaterialSteel
DescriptionWater Activated Tape Dispenser
Package Quantity1
Manufacturers Part NumberBP333 PLUS
Number of Length Settings15
CutterGuillotine Shear Blades
BrandBetter Packages

Warranty

Warranty2