Features
- Thick padded seat and back with lumbar support
- Base and arms made of wood
- Easily assemble chair using the chair's unique locking system
- Assembly requires no tools
- Arm Height: 26-3/4"
- Distance between arms: 19-7/8"
Weights & Dimensions
| Width | 24 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19-7/8 in |
| Seat Depth | 18-7/8 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Brown |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Beige |
| Description | Guest Chair |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR68554 |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | Lorell |