Pro Response™ 2 Complete (Orange);With EMI's Pro Response™ 2 Complete you are ready to handle most serious medical and trauma emergencies. This complete kit features our Pro Response™ 2 Bag. The durable and rugged 1000 Denier nylon bag has a removable center section with 11 padded compartments and 3 adjustable sections. The top flap has elastic loops for airways, etc. Two large zippered end pockets are made visible with bright yellow reflective trim. The Pro Response™ 2 Bag has a top carrying handle, an adjustable/detachable rifle sling strap and a star of life reflective emblem on the top flap. It measures 20"L x 12 1/2"W x 9"H.
The Pro Response™ 2 Complete includes:| BANDAGES AND DRESSINGS | AIRWAY MANAGEMENT |
| 1 - Multi Trauma Dressing | 1 - Disposable Airway Kit |
| 1 - Sterile Burn Sheet | 1 - CPR Lifeshield™ |
| 2 - Triangular Bandages | 1 - Plastic Bite Stick |
| 1 - 1/2" Adhesive Tape | |
| 1 - 1" Adhesive Tape | EMS SUPPLIES |
| 2 - 3" Sterile Conforming Bandages | 1 - Box Sting Swabs |
| 2 - 4" Sterile Conforming Bandages | 10 - Alcohol Prep Pads |
| 1 - 3" Elastic Bandage | 1 - Eye Wash (4 oz.) |
| 1 - 4" Elastic Bandage | 4 - Instant Ice Packs (5" x 9") |
| 1 - 4 1/2" Krinkle Gauze Roll | 20 - Antimicrobial Hand Wipes |
| 10 - 3" x 3" Sterile Pads | 1 - Instant Glucose |
| 20 - 4" x 4" Sterile Pads | 10 - Triple Antibiotic Ointment |
| 4 - 5" x 9" Abdominal Pads | 10 - Povidone Prep Pads |
| 4 - Eye Pads | 1- Box Ammonia Inhalants |
| 1 - Box of 1" x 3" Adhesive Bandages | |
| |
| EMS EQUIPMENT | |
| 1 - Thermal Rescue Blanket | |
| 2 - Bio-Hazard Bags (10" x 12") | |
| 6 - Latex Gloves | |
| 2 - Molded Surgical Masks | |
| 1 - Tourniquet | |
| 1 - Adult Nylon Blood Pressure Cuff | |
| 1 - Dual Head Stethoscope | |
| 1 - EMI® Splint | |
| 1 - Lifesaver Plus™ Seat Belt Cutter | |
1 - Instrument Pack: 4-1/2" Splinter Forceps, 5-1/2" Bandage Scissor, 5-1/2" Straight Kelly Forceps, Deluxe Shears, Penlight | |