Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195858

MPN #: UP263/UP197

ActionFit Parallel Bar Station & UP197 Sign, Green

Product Description
The Parallel Bars are another familiar product that has numerous benefits. Targeted primarily as a muscle building exercise, the user must grasp both bars and use their upper and lower body to raise their body until arms are straight. Designed for ages 13 and up. Freestanding instructional sign included

Features:
  • Clearance Space: 16′ x 8′-7 3/4"
  • Training Envelope: 10′ x 2′-7 3/4"
  • Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.


PRICE
$1,669.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeParallel Bar Station
Country of OriginUnited States
Package Quantity1
DescriptionParallel Curl Station & UP197 Sign
ColorGreen
Manufacturers Part NumberUP263/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15