Designed to mold perfectly to your hand, this Deluxe Hand-Held Stapler is designed for frequent stapling applications or as the ideal stapler to mount in a communal use environment. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Bostitch Deluxe Hand-Held Stapler, Black/Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Deluxe Hand-Held Stapler/Chrome |
| Type | Specialty Staplers |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 42100 |
| Brand | Bostitch |