Bostitch® Classic Metal Stapler B515BLACK
Write a Review
|
Questions & Answers (0)
Product Description
Manual desktop stapler offers durable, all-metal construction in a classic, reliable design. It opens for bulletin board tacking or crafting. It staples up to 20 sheets of paper. Visual staple-reload alert window reveals low staple supply to avoid an unexpected empty stapler. Easily adjustable, dual clinch technology offers standard or temporary stapling. Full-strip staple capacity holds one strip of 210 standard staples.
PRICE
$15.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 6-13/16 in |
| Height | 1-9/16 in |
| Strip Size | Full |
Product Details
| Type | Desktop Stapler |
| Stapler Type | Desktop |
| Color | Black |
| Material | Metal |
| Description | Classic Metal Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | B515BLACK |
| Sheet Capacity | 20 |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |