Bostitch Ascend Stapler, Built In Remover, Staple Storage, Pink
Write a Review
|
Questions & Answers (0)
Product Description
This ergonomically designed stapler features an extremely comfortable yet stylish shape. The soft rubber grip and base provide an optimum grip, for easy stapling and maximum control. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
PRICE
$10.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Ascend Stapler, Built In Remover, Staple Storage |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | B210R-PINK |
| Brand | Bostitch |