- Easily staples up to 40 sheets – 2x more than standard staplers
- No-Jam technology eliminates frustrating staple jams
- Opens 180 degrees for tacking or crafting use
- Flat clinch design for flatter and neater paper stacks
- Stands vertically or horizontally for ultimate convenience
- Non-skid rubber base for stability and desktop protection
- Compact, half strip design – 105 staple capacity
- 3-Pack includes 3 Flat Clinch 40-Sheet Staplers
- For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Bostitch Flat Clinch Stapler, 40 Sheets, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Flat Clinch Stapler, 40 Sheets |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B175-BLK-3PK |
| Brand | Bostitch |