Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181880

MPN #: F89611RB

Valley Craft® Deluxe Mobile Workbench, 1 Door, 2000 lb. Capacity, 28"W x 21"D x 36"H, Black

Product Description
Valley Craft's® 24" Deluxe Workbench is perfect for mobile or stationary environments. Constructed of heavy duty 14 gauge steel and finished with a powder coat paint finish in black, this workbench is a great addition to any shop or workstation. Improve organization, create easy access to tools, and secure valuables with the included single point locking mechanism.

This deluxe workbench is designed with (1) door. Door has 1 easily adjustable height interior shelf. This Workbench rolls smooth on (4) 5" non-marking rubber locking swivel casters, and comes with a removable handle that can be used on either side (handle extends 4"). Handle can be used to ergonomically push/pull or hang material on, or the handle can be removed when used directly up against a wall or another workbench. The steel top comes standard: additional solid maple tops or rubber mat tops can be added. Additional accessories sold separately.

Valley Craft's® Deluxe Workbenches have a flush front that present a clean design look and eliminate the possibility of snagging. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Overall dimensions 28"W x 21"D x 36"H
  • Base Dimensions L x W (in): 24 x 21
  • 2,000 lb. capacity
  • Accessory options include: butcher block top, rubber mat top, louvered back panel, pegboard back panel, drawer dividers, and vinyl drawer liners (sold separately)


PRICE
$739.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth21 in
Height36 in
Weight Capacity2000 lbs
Weight111 lbs
Caster Size5 in

Product Details

Assembly RequiredNo
TypeAdjustable Shelf Cart
ColorBlack
Number of Drawers0
StyleAdjustable Interior Shelf
Number of Shelves2
MaterialSteel
DescriptionDeluxe Mobile Workbench
Package Quantity1
Manufacturers Part NumberF89611RB
BrandValley Craft