Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3192006

MPN #: IUC2SCBM

Crescent Railworks Industrial Utility Tool Cart, 500 lb. Cap., 47"W x 24-1/2"D x 34"H, Black/Orange

Product Description
Introducing Crescent® RAILWORKS: the first-to-market, customizable modular cart system that empowers end users by configuring material handling carts to their exact needs. The RAILWORKS system allows for easy reconfiguration and expansion to protect your investment, reducing the need for frequent replacements. Setting a new standard, Crescent's® RAILWORKS material cart system enhances productivity, organization, and security with unrivaled versatility.

Features:
  • Modular and convertible material handling solution that adapts quickly to changing production needs, enabling cost effective reconfiguration of carts to meet diverse applications
  • 3-position comfort grip handle (0° - 90°) for optimal comfort
  • Sidewall cutouts reduce fatigue and prevent injuries when working from the bottom shelf
  • V-notch on the top shelf securely holds pipes and other round materials for safe cutting operations
  • HDPE-crafted structural foam shelves support 250 pounds per self (500 pound total load capacity)
  • Greater cart durability with mounting points for RAILWORK accessories
  • Quick and easy assembly
  • Proudly manufactured in the USA with global components
  • Durable, non-marring 5" casters with 2 swivel and 2 fixed casters with brakes to ensure stability and control


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47 in
Depth24-1/2 in
Height34 in
Weight Capacity500 lbs
Weight38 lbs
Caster Size4 in

Product Details

Assembly RequiredYes
TypeUtility Tool Cart
ColorBlack/Orange
SeriesRailworks
Number of Drawers0
StyleSolid Top
Number of Shelves2
MaterialStructural Foam
Package Quantity1
Manufacturers Part NumberIUC2SCBM
BrandCrescent

Warranty

Warranty3 yr