Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3184212

MPN #: 1011077

Shuter® 3-Tier Rolling Tool Cart, 275 lb. Capacity, 16-1/2"W x 14-13/16"D x 30-1/8"H, Green

Product Description
Shuter® 3-tier utility cart features a load-bearing structure, high mobility, stylish design, easy to assemble, and use for room organization, office organization, or working storage, including warehouses, garages, offices, factories, schools, laundry rooms, etc. This tool cart can easily be moved heavy objects by casters, and each bin equips with a divider to organize storage options. With a wide open hopper front and extra deep bin 6-11/16"(170mm). Includes label set and bin divider.

Features:
  • Multi-Tier Design: Shuter® 3-tier rolling cart, equipped with three removable dividers, organizes storage space and classifies items for the garage, factory, warehouse, workspace, and more. The plastic bins can stack atop each other to optimize storage space. If you need more tiers of bins to be a 4-tier rolling cart
  • Simply Assembled: Shuter® rolling cart is easy to assemble and disassemble, and a divider fits into each bin. You can adjust the stackable bins flexibly to organize your storage efficiently
  • Large Capacity: The rolling cart comes with three spacious bins, each holding up to 21 liters. It provides you easy access to take power tools, heavy-duty tools, detergent bottles, industrial sprayers, craft supplies, office supplies, and more. Each bin can be stacked on top of each other by installing eight plastic foot risers and can accommodate items up to 9-13/16"(249.4mm) in height
  • Sturdy & High Mobility: Each heavy-duty bin can withstand up to 40kg, and the entire product has a maximum load capacity of 120kg. The durable tool cart is attached to four silent wheels for easy manoeuvrability and stability for all your storage needs. In addition, this rolling cart is designed with a height of 30-1/8"(765mm) and can be stored under desks for convenience and space-saving
  • Easy to identify: Three removable label cards insert in the front label holder of each bin. It's perfect for a display stand, repair shop, workshop, garage, factory, toy storage, and craft storage to store orderly by inserting paper labels to identify tools, parts, etc.
  • Material Safety & Affordable Value: Shuter® water-proof cart is made of PP/ PE, free of bisphenol A and environmental hormones, non-toxic materials without plasticizers, and six heavy metals. Shuter® offers high-quality and versatile products at reasonable prices
  • Stylish & Complementary: Shuter® tool cart comes in two colors, inclusive of military green and sand. The stylish design complements various environments and creates a unique organized space


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth14-13/16 in
Height30-1/8 in
Weight Capacity275 lbs
Weight9 lbs
Caster Size2 in

Product Details

Assembly RequiredYes
TypeTool Cart
ColorGreen
Number of Drawers0
StyleVertical
Number of Shelves3
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number1011077
BrandShuter

Warranty

Warranty1 yr