CanDo® Deluxe Pedal Exerciser with LCD Monitor
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® deluxe digital pedal exerciser (01-8010 / 10-0717) is an inexpensive and portable exerciser for both the upper and lower body. Digital LCD display keeps track of amount of exercise performed, including: Scan, Speed, Distance, Timer, Odometer and Calories burned. Requires 2 AA batteries (included). It can be used on the floor for foot pedaling, or on the tabletop for hand pedaling. Wide leg spread and non-marring feet keep exerciser stable even when patient has little muscle control. Wrap around adjustable foot straps for use with or without shoes. Adjustable tension nob allows for easy changes in pedaling difficulty level. Pedal forwards or backwards. Dimensions: 19"L x 17''W x 11''H.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 17 in |
| Height | 11 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pedal Exercisers |
| Color | White |
| Material | Steel |
| Package Quantity | 1 |
| Description | Deluxe Pedal Exerciser with LCD Monitor |
| Manufacturers Part Number | 10-0717 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |