Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180469

MPN #: 10-0725

Long Leg Brace Kit For CanDo® Deluxe Chair Cycle Pedal Exerciser

Product Description
CanDo® Deluxe Chair Cycle Pedal Exerciser helps restore muscle strength and coordination to upper and lower extremities. Resistance adjusts with the simple turn of a knob. Use in a bed, chair, wheelchair or on the floor. Ideal for geriatrics and people with impaired balance. Resistance fully adjusts from 0-29 lb (0-13 kg.). Length can be adjusted to accommodate various leg and arm lengths. The rugged construction, versatile function, and ultimate patient benefit make this unit ideal for hospital, nursing home, or clinical settings. Easy set up in minutes! Standard unit has fixed pedals while Deluxe unit has adjustable pedals. The deluxe unit ONLY can accommodate the following optional accessories: upper body kit and long leg brace. Note: Long Leg Brace is only compatible with Deluxe Chair Cycle Pedal Exerciser (Global #B2180446).

PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width16 in
Height16 in
Weight3 lbs

Product Details

TypePedal Exercisers
Package Quantity1
DescriptionLong Leg Brace For Deluxe Chair Cycle
ColorWhite
Manufacturers Part Number10-0725
BrandCanDo

Warranty

Warranty1 yr