Interion by Global Industrial
Model # :WB250629
Interion® Task Chair With Mid Back & Fixed Arms, Polyurethane, Black
|
Questions & Answers (0)
Product Description
Interion® Puncture Proof Ergonomic Chair
with Armrests
This Puncture Resistant Ergonomic Office Chair Provides Support and Comfort for Extended Sitting Environments.
The contoured seat and back of this adjustable office chair provides comfortable support. This ergonomic desk chair features puncture and tear resistant black polyurethane foam with a tough outer self skin that's maintenance free in tough environments. Adjustments of this ergonomic chair features independent seat and back tilt angle adjustment that allow personalized positioning. Backrest features 32-1/2" to 37-1/2"H and 2"D adjustments. 15-3/4" to 21" pneumatic seat height adjust. Seat: 18-1/2"W x 18"D x 2" Back: 16-1/2"W x 13"H. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Also available without arms. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
with Armrests
This Puncture Resistant Ergonomic Office Chair Provides Support and Comfort for Extended Sitting Environments.
The contoured seat and back of this adjustable office chair provides comfortable support. This ergonomic desk chair features puncture and tear resistant black polyurethane foam with a tough outer self skin that's maintenance free in tough environments. Adjustments of this ergonomic chair features independent seat and back tilt angle adjustment that allow personalized positioning. Backrest features 32-1/2" to 37-1/2"H and 2"D adjustments. 15-3/4" to 21" pneumatic seat height adjust. Seat: 18-1/2"W x 18"D x 2" Back: 16-1/2"W x 13"H. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Also available without arms. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 15-3/4 - 21 in |
| Min Seat Height | 15-3/4 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Min Back Height | 13 in |
| Max Back Height | 13 in |
| Cushion Thickness | 2 in |
| Back Width | 16-1/2 in |
| Back Height | 13 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | 250629 |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 2 yr |