Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Office Chair With Mid Back & Adjustable Arms, Polyurethane, Black

Product Description
Interion® DELUXE ERGONOMIC POLYURETHANE CHAIR WITH ARMS

The Best Ergonomic Chair Available Easy-to-Clean, Washable Self-Skinned Polyurethane Resists Chemicals and Lubricants Making this Ergonomic Chair from Interion® By Global Industrial Ideal for Labs, Warehouses, Garages and Workshop Environments.

This posture chair is great for use in drafting, studios and shops. This drafting chairs ergonomic design and engineering helps provide proper work posture that improves productivity and helps reduce fatigue. The ribbed seat and back of this drafting chair provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance. This modern polyurethane chairs ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20"W x 18"D x 2" thick. Back measures 17-3/4"W x 13-1/2"H x 1-1/2" thick. Waterfall edge seat helps improve leg circulation. Extra large 26" diameter chrome plated steel 5-blade base. 17" -22" pneumatic seat height adjustment. Other ergonomic adjustments include back angle and back height adjustment. Armrests measure 4"W x 10"L and are contoured for full arm support. Armrests are adjustable up to 3 vertically and 1-1/2" side-to-side. Easy assembly. 1 Year Limited Warranty. Compatible glides sold separately.

PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity275 lbs
Seat Width20 in
Seat Depth18 in
Seat Height17 - 22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star Base
Min Back Height13-1/2 in
Max Back Height13-1/2 in
Cushion Thickness2 in
Back Width17-1/2 in
Back Height13-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Tilt TypeBack Only
Arm TypeAdjustable
Manufacturers Part Number250611
BrandInterion by Global Industrial
TypeOffice Chair
ColorBlack
SeriesInterion
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionPolyurethane Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty1 yr