Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Black
|
Questions & Answers (0)
Product Description
Main panel swivels to adjust viewing angle, and includes locking casters for easy mobility. Featuring one open and one closed storage spaces. With a steel tube height adjustable knob system that adjusts from 31" up to 45." Made of MDF panels with PVC laminate surface. COLOR: Black.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 15-1/2 in |
| Height | 31 - 45 in |
Product Details
| Type | Mobile Laptop Cart |
| Frame Color Family | Black |
| Color | Black |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Material | Steel |
| Description | Deluxe Rolling Laptop Cart with Storage |
| Manufacturers Part Number | RTA-B005-BK46 |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |