Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capsa Healthcare

Model # :WBB2248361

MPN #: 1854484

Capsa Healthcare M40 Non-Powered Mobile Laptop Cart

Product Description
The M40 Non-Powered Computer Carts feature a lightweight design, enabling easy maneuverability, and are a cost-efficient solution for clinical documentation.

Key Features:
  • Integrated keyboard light with auto shut-off feature for nighttime use
  • Document cover protects reference documents and notes placed on the work surface
  • Raised edge around work surface helps retain spills
  • Oversized 20" wide x 11"Deep work surface
  • Work Surface has a 16" range of adjustable height
  • Contoured handles minimize strain when pushing cart
  • 19" x 21" compact base for easy maneuvering in patient areas and tight spaces
  • Accommodates up to 17" notebook and tablet PCs
Laptop Cart Specifications:
  • Base size: 17"W x 19"D
  • Height adjustment: 16"
  • Cart Adjustable Height: 32" to 48"
  • Contoured front and rear handles
  • Work surface size: 20"W x 11"D
  • Accommodates keyboards from 18"W x 8"D
  • Keyboard tray includes left/right mouse pads, built-in wrist rest and easily accessible mouse holder
  • Bidirectional mouse pad 8.5"W x 9.5"D
  • Casters: 4" precision bearing casters (2 locking)
  • T-track provides universal mounting point for accessories
  • Smooth, cleanable surfaces
  • Document cover to protect reference documents and notes: 19.5"W x 9.75"D
  • Lift Type: Manual lift
  • Weight Capacity: 25 lbs.
  • Limited 3 years warranty
PRICE
$2,049.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth17 in
Height32 - 48 in
Weight Capacity25 lbs
Worksurface Dimensions20"W x 11"D
Wheel Diameter4 in
LCD SizeUp to 17"

Product Details

Assembly RequiredNo
PowerNon-Powered
TypeMobile Laptop Cart
ColorWhite
Battery PoweredNo
Enclosure TypeOpen Style
MaterialSteel/Aluminum
Construction TypeAssembled
DescriptionM40 Laptop Cart
Manufacturers Part Number1854484
CollectionM40
Top MaterialPolymer
BrandCapsa Healthcare

Warranty

Warranty3 yr