Master Lock® Lockout Pouch, Standard Electrical Device Assortment, 2 Zenex Padlocks, Red
Write a Review
|
Questions & Answers (0)
Product Description
With plastic padlocks, hasps, tags, and assortment of devices, this kit provides the standard equipment needed for electrical lockout and it all fits neatly inside the zippered pouch. Pouch also features a compact, convenient design with velcro straps on back to allow it to be easily applied to or removed from a belt. Straps serve as breakaway feature in the event the pouch becomes caught in machinery, protecting the employee.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Number of Padlocks | 2 |
| Type | Lock Out Kit |
| Padlock Capacity | 2 |
| Color | Red |
| Number of Tags | 3 |
| Material | Thermoplastic |
| Description | Lockout Pouch |
| Package Quantity | 1 |
| Manufacturers Part Number | S1010E410KA |
| Number of Breaker Lockouts | 4 |
| Number of Hasps | 2 |
| Brand | Master Lock |