Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TVH Parts

Model # :WBB563119

MPN #: SY9724

8 Gal. Steel LPG Forklift Tank - 80 Lb. Water Capacity - SY9724

Product Description
Steel construction. 8 gallon capacity.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27-1/4 in
Weight36.7 lbs
Full Fuel Weight33.50 lbs
Collar Diameter10-1/4 in
Tare Capacity36 lbs
Water Weight Capacity80.00 lbs

Product Details

TypeManchester
MaterialSteel
LPG Capacity8
Manufacturers Part NumberSY9724
BrandTVH Parts