Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TVH Parts

Model # :WBB563112

MPN #: SY9704

8 Gal. Steel LPG Forklift Tank - 80 Lb. Water Capacity - SY9704

Product Description
Steel construction. 8 gallon capacity.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$455.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height26-3/4 in
Weight35.3 lbs
Full Fuel Weight33.50 lbs
Collar Diameter12-1/2 in
Tare Capacity34-1/2 lbs
Water Weight Capacity80.00 lbs

Product Details

TypeWorthington
MaterialSteel
LPG Capacity8
Manufacturers Part NumberSY9704
BrandTVH Parts