Features:
- Slats: Minimum of 96% commingled post-consumer or post-industrial recycled plastic 2x4. With a maximum of 4% due to various additives including color and UV stabilization to obtain desirable properties.
- Frame: Formed 7ga laser cut steel plate. Support gussets are 7ga laser cut steel plate. All electrically MIG welded
- Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
- Hardware: Hardware shall be stainless steel
- Dimensions: Table top is 14" wide x 18" long. The assembled top and frame measures 16-3/8" tall