Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254674

MPN #: DS302020DD-ESR

Tracker Safe Deposit Safe - DS302020DD-ESR - Two Compartment Electronic Lock - 20 x 20 x 30 - Black

Product Description
Features:

  • Non-fire insulated front opening, left to right, steel security deposit safe
  • Depository Hopper with two separate compartments
  • Each compartment is secured with its own electronic lock
  • 1/2" thick steel door and 11 gauge steel body
  • Each door is secured with Two (2) 1" bolts and a reinforced door frame
  • The body has four (4) 1/2" pre-drilled holes on the bottom of the safe for mounting to the floor or other hard application. Mounting holes are 10" inches apart on the bottom of the safe
  • Felt carpet liners
  • Automatic door lockers - they hold the bolts back when door is open. Auto locks when door is shut
  • Mounting hardware included


Specifications:

  • Weight: 192 lbs.
  • Hopper Opening Size: H: 4" x W: 16-1/2" D: 10"
  • External Dimensions: H: 30" x W: 20" x D: 20" (add 1-1/4" to depth for handle)
  • Top Compartment Internal Dimensions: H: 7"min-18"max. x W: 19-3/4" x D: 17" (hopper door varies usable height)
  • Bottom Compartment Internal Dimensions: H: 11-1/2" x W: 19-3/4" x D: 17"
  • External Volume: 6.94 cubic feet
  • Internal Volume: Top: 1.36 min - 3.5 max cubic feet; Bottom: 2.23 cubic feet
  • Lock Type: Electronic Lock (UL Listed)
  • Number of Locking Bolts: 2 per door, 2 doors = 4 bolts total
  • Paint: Black Powder Coat


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


Lock:

  • The DS302020DD-ESR is equipped with TWO (2) SecuRam Safe Logic Basic, Type 1, Electronic Lock in bright chrome (UL Listed)


Uses:

  • This safe is ideal for businesses with cash deposits
  • Good for small important documents


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in
Weight192 lbs

Product Details

Battery Type9 V
Lock TypeElectronic Keypad Lock
TypeDeposit Safe
ColorBlack
Door TypeManual
SeriesDS Series
Deposit TypeFront Drop Hopper Load
Capacity6.94 ft³
Number of Doors2
MaterialSteel
Package Quantity1
Manufacturers Part NumberDS302020DD-ESR
Batteries9 Volt
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsUL