Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412692

MPN #: AX12674

Barska® Fireproof Safe Vault 4.39 Cubic Feet, 20"W x 20"D x 30"H - Black

Product Description
The FV-500 Fireproof Vault Safe has been designed to provide the highest level of security for your valuables. The thick steel construction of the FV-500 Safe provides fireproof protection to the valuables inside and features 4.39 cubic feet of storage space. The interior of the FV-500 is fully carpeted to provide additional protection to the contents inside, and the height of the two internal shelves can be adjusted to fit the users preferences. The Digital Keypad stores one unique PIN Code and can be removed to expose the lock for the included back-up keys. Additionally, the FV-500 Fireproof Safe is fitted with 3 solid steel locking bolts for maximum security.

Features
  • 4.39 Cubic Feet of Storage
  • Pry-Resistant Recessed Door
  • Fireproof Rating: 30 Minutes at 1,400°F
  • Operates on One 9V Battery (Included)
  • Includes Removable Shelves, Back-Up Keys, and Mounting Hardware
  • Additional Safe Shelves Available - call for special orders
  • Outer Dimensions: 20"W x 20"D x 30"H
  • Inner Dimensions: 15.35"L x 17.80"W x 27.80"H


PRICE
$1,239.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height30 in
Inside Width15-1/3 in
Inside Depth17-4/5 in
Inside Height27-4/5 in
Weight169 lbs

Product Details

Battery Type9 V
Assembly RequiredNo
Lock TypeElectronic Keypad
TypeSafe
ColorBlack
Door TypeRight HInged Door
Capacity4.39 ft³
MaterialSteel
DescriptionBarska Fireproof Safe Cault 4.39 Cubic Feet
Package Quantity1
Manufacturers Part NumberAX12674
Batteries9V
Keyed Lock TypeKeyed
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1400°F