Insize Depth Base Attachment Suitable For Calipers w/ Beam, 13/16" Beam Width
Write a Review
|
Questions & Answers (0)
Product Description
To increase the stability of depth measurement. Suitable for electronic calipers and dial calipers. Made of stainless steel.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 3-9/16 in |
Product Details
| Type | Caliper Accessory |
| Digital | No |
| Material | Stainless Steel |
| Description | Depth Base Attachment Suitable For Calipers W/ Beam |
| Color | Silver |
| Manufacturers Part Number | 6140-300A |
| Brand | InSize |