- Accuracy .006in/ft Shockproof horizontal and vertical vials
- Magnetic base
- Shock absorbing rubber end caps
- Working temperature: 5°F ~ 131°F
Insize Cast Aluminum Level, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 1-3/4 in |
Product Details
| Type | Level |
| Includes | Magnetic Base |
| Material | Glass/Aluminum |
| Description | Cast Aluminum Level |
| Color | Green |
| Manufacturers Part Number | 4913-250 |
| Accuracy | .006in/ft (0.5mm/m) °F |
| Brand | InSize |