- Accuracy .006in/ft Shockproof horizontal and vertical vials
- Magnetic base
- Shock absorbing rubber end caps
- Working temperature: 5°F ~ 131°F
Insize Handly Level, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4-1/16 in |
Product Details
| Type | Level |
| Includes | Shock Absorbing Rubber End Caps |
| Material | Aluminum |
| Description | Handly Level |
| Color | Green |
| Manufacturers Part Number | 4912-100 |
| Accuracy | .006in/ft (0.5mm/m) °F |
| Brand | InSize |