Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172887

MPN #: GTC-702-35

Goodway® Nylon Casing Flexible Shaft For 7/16" - 1/2" ID Tubes, 35'L

Product Description
Goodway® genuine flexible 35' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Shaft uses advanced technology to reduce breakage. Available with standard threaded, or quick connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. For RAM-5-SFVS tube cleaner, only threaded brush connectors will work. You must have proper gearing for this shaft. If you require this gearing, please see our SFG-702 gears.

Features:
  • Genuine shaft and brushes - Fully guaranteed
  • Abrasion resistant casing - Long life
  • Unique strain relief system - Reduces unwanted breakage
  • High quality nylon shaft casing - Rugged
  • High quality galvanized steel core - Unmatched and superior performance
  • Quick connect features (where available) - quicker brush and shaft changes
  • Fits tubes 7/16"-1/2" (11-1/8-12-11/16mm) I.D.


PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length420 in
Width2 in
Height2 in

Product Details

MaterialNylon/Steel
ColorBlue
Manufacturers Part NumberGTC-702-35
BrandGoodway