Also includes a perforated porcelain desiccator plate that fits onto a ridge above the lower chamber. A standard drying agent such as silica or anhydrous calcium chloride can be positioned in the lower chamber.
Dimensions:
- Flange outer diameter: 300mm
- Flange inner diameter: 234mm
- Top chamber diameter: 300mm
- Top chamber height: 125mm
- Maximum clearance above plate: 205mm
Note: The rims of the desiccator and lid are ground glass and require greasing before use to create an air-tight seal.