- Pull down door slides out of the way into a compartment located underneath the cabinet
- Ready to use jar of silica gel is included
Bel-Art H42053-0000 Dry-Keeper Small Stacking Polystyrene Desiccator Cabinet, 0.14 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Small, clear polystyrene desiccator cabinet safely stacks up to 5 units high for maximum use of dry storage space.
PRICE
$329.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 8-7/8 in |
| Height | 6-3/4 in |
| Volume | 0.14 Cu. Ft. |
Product Details
| Type | Standard Desiccators |
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Dry-Keeper Stacking Desiccator Cabinet |
| Color | Clear |
| Manufacturers Part Number | H42053-0000 |
| Brand | Bel-Art |