- Durastar®co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
- Large door maximizes access to interior space and has a patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom
- Includes built-in suitcase style carrying handle and two removable shelves
- Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
- Easy-to-view dial hygrometer located on pull down 'oven style' door
- Can be used with desiccant cartridges F42048-0065 or F42046-0000
- Dimensions: 21.3W x 41.4D x 37.3cmH (8.4 x 16.3 x 13.4")
Bel-Art Secador 1.0 Clear Carrying Case Desiccator, 0.7 cu.ft.
Write a Review
|
Questions & Answers (0)
Product Description
The attractive design and sturdy construction of the Secador®line of desiccator cabinets assures easy and reliable dry storage of moisture and UV sensitive products. U.S. Patents: 6,834,920; 7,318,630 and D474,626.
PRICE
$445.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 0.7 Cu. Ft. |
Product Details
| Manufacturers Part Number | F42070-0000 |
| Material | Polycarbonate |
| Description | Carrying Case, Clear |
| Brand | Bel-Art |