Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fraser Hill Farm

Model # :WBB2069175

MPN #: FFMP075-5SN

Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Mountain Pine Flocked, Clear LED Lights

Product Description
The Mountain Pine 7.5-ft. flocked artificial Christmas tree from Fraser Hill Farm features a natural A-line silhouette with extremely lifelike foliage and all-metal hinged branch construction. A heavily flocked finish was designed to resemble freshly fallen snow that is true to season and produces a natural effect. With Fraser Hill Farm, enjoy all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Flocked Mountain Pine, simply unfold out of storage and decorate. Don't worry about untangling string lights this year, this model is prestrung with 550 clear LED light bulbs that are evenly distributed and hold to frame. The needles are made out of high-quality PVC material and are both flame-retardant and non-allergenic. These needles are painted multiple hues of green so not all are alike and together produce a realistic effect.

Features:

  • Prestrung with clear LED lighting
  • Stands 7.5 ft. high with a 54 in. diameter
  • A-line silhouette with lifelike foliage and flocked finish
  • High-quality, flame-resistant, non-allergenic PVC needles
  • Metal hinged branch construction for easy assembly
  • Easily folds back into slim silhouette for easy storage
  • Metal stand included
  • Number of tips: 1278
  • Number of active bulbs: 550
  • UL listed


PRICE
$455.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth54 in
Height90 in

Product Details

TypeChristmas Tree
ColorWhite
Tree StyleFlocked Pine
Mounting LocationFloor
MaterialPVC/Metal
Description7.5 Ft. Christmas Tree
Package Quantity1
Lighting IncludedYes
Manufacturers Part NumberFFMP075-5SN
PurposeHoliday Decorating
BrandFraser Hill Farm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL listed