Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Christmas Time

Model # :WBB2281753

MPN #: CT-NP065-ML

Christmas Time Artificial Christmas Tree - 6.5 Ft. Norway Pine - Multi LED Lights

Product Description
Christmas Time produces the most realistic artificial Christmas trees on the market, featuring all the long-term benefits that come with owning an artificial tree. Our Norway Pine features a slim, mixed-branch silhouette with short needles and all-metal hinged branch construction. The lifelike foliage is constructed with non-allergenic and flame-retardant materials. Multiple hues of green allow for a truly unique, lifelike display. Simply unfold out of storage, fluff and decorate. The EZ Connect feature makes assembly a breeze by auto locking each tier securely into place. Leave your old tangled string lights behind this year. This 6.5 Ft. model is prestrung with 450 multi-colored LED bulbs that feature 8 light modes and a bonus sound-activated feature that enables the tree to react to the beat of your favorite holiday tunes.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth48 in
Height78 in

Product Details

TypeChristmas Tree
ColorGreen
Tree StyleNorway Pine
Mounting LocationFloor
IncludesRemote
MaterialPlastic
Description6.5 Ft. Christmas Tree
Package Quantity1
Lighting IncludedYes
Manufacturers Part NumberCT-NP065-ML
PurposeHoliday Decorating
BrandChristmas Time