The Mountain Pine FFMP075-0SN is a 7.5 ft. Flocked Artificial Christmas Tree from Fraser Hill Farm. This model features a natural A-line silhouette with extremely lifelike foliage and all-metal hinged branch construction. A heavily flocked finish was designed to resemble freshly fallen snow that is true to season and produces a natural effect. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Flocked Mountain Pine, simply unfold out of storage and decorate. This model is not prestrung with lights so you have the freedom to use your own. The needles are made out of high-quality PVC material and are both flame-retardant and non-allergenic. These needles are painted multiple hues of green so not all are alike and together produce a realistic effect.
Fraser Hill Farm Artificial Christmas Tree - 7.5 Ft. Flocked Mountain Pine
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 54 in |
| Height | 90 in |
Product Details
| Type | Christmas Tree |
| Color | White |
| Tree Style | Flocked Pine |
| Mounting Location | Floor |
| Material | PVC/Metal |
| Description | 7.5 Ft. Christmas Tree |
| Package Quantity | 1 |
| Lighting Included | No |
| Manufacturers Part Number | FFMP075-0SN |
| Purpose | Holiday Decorating |
| Brand | Fraser Hill Farm |
Warranty
| Warranty | 1 yr |