- Mount on walls, doors, beds, carts or file cabinets
- Invisible mounting
- Not made of natural latex
Features:
Weights & Dimensions
| Width | 13 in |
| Depth | 3 in |
| Height | 13 in |
| Inside Width | 12-3/4 in |
| Inside Depth | 2-3/4 in |
| Inside Height | 12-3/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Color | Clear |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 255735 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |