HP UNIVERSAL COATED PAPER, 24-LB., 24" X 150' ROLL
Meet your everyday printing needs with this economical matte coated paper. From working comps and design proofs to POP signage and special event posters, accomplish more with consistent results every time. You get added flexibility with broad HP Designjet printer compatibility, and you can print with the environment in mind with this recyclable, FSC® certified printing material.HP Universal Coated Paper, 24-Lb., 24" X 150' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 24 in |
| Paper Weight | 24 lbs |
Product Details
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Style | Coated Paper |
| Ruling | Unruled |
| Description | Universal Coated Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEWQ1404A |
| Brightness | 90 |
| Brand | HP |