HP Super Heavyweight Plus Matte Paper Q6626B, 24" x 100', Ultra White, 1 Roll
|
Questions & Answers (0)
Product Description
Super-heavyweight matte paper features quick-dry, photorealistic imaging. Dries instantly for immediate handling and laminating. Thick top coating resists rippling. Superior print quality with vibrant color graphics.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 ft |
| Width | 24 in |
| Weight | 210 g/m2 lbs |
| Card Size | 24" x 100' |
Product Details
| Type | Inkjet |
| Color | White |
| For Use With | Inkjet Printers |
| Paper Color Family | Ultra White |
| Paper Type | Presentation Paper |
| Package Quantity | 1 Roll |
| Description | HP Super Heavyweight Plus Matte Paper |
| Manufacturers Part Number | Q6626B |
| Brand | HP |