Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1998723

MPN #: E71750

AT-A-GLANCE® Desk Calendar Refill, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Half-hour appointment times. One day per two-page spread with a unique design; Saturday/Sunday combined. Past, current and future months reference. Loose-leaf, two-hole punched pages for E17-style calendar bases.
Features:
  • Calendar Format: Daily
  • Size: 3-1/2" x 6"
  • Appointment Ruling: 30-min, 7 AM to 5 PM (Mon.-Fri.)
  • Calendar Term: 12-Month (Jan.-Dec.)


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$5.40

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height6 in
Size3-1/2 x 6

Product Details

TypeDesk Calendar Refill
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day Per 2 Page
Date FormatDaily
Package Quantity1
DescriptionDesk Calendar Refill
Manufacturers Part NumberE71750
BrandAt-A-Glance