Model # :WBB2377457
MPN #: ZBRCKT-3
Support Brackets For Plastic Dividers
Write a Review
|
Questions & Answers (0)
Product Description
Support Brackets For Plastic Dividers, ZBRCKT-3
Use these brackets to support dividers and partitions. These brackets are easy to install. Has double-sided tape on base of bracket for mounting. Mounts to top of desk, table or other surface. Slot is adjustable and can accommodate dividers of different thicknesses.
Use these brackets to support dividers and partitions. These brackets are easy to install. Has double-sided tape on base of bracket for mounting. Mounts to top of desk, table or other surface. Slot is adjustable and can accommodate dividers of different thicknesses.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ZBRCKT-3 |
| Type | Bracket |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Slotted Support Bracket with Double-Sided Tape |