Features:
- American Made
- Laboratory Grade
- Easy to clean
- Non-porous
- Build for harsh environments
Weights & Dimensions
| Height | 23 in |
| Seat Height | 18 - 23 in |
| Min Seat Height | 18 in |
| Max Seat Height | 23 in |
| Base | 5-Star Base |
Product Details
| Type | Desk Chair |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Carbon |
| Description | Desk Height Chair |
| Package Quantity | 1 |
| Frame Material | Nylon Reinforced Fiberglass |
| Arm Type | Armless |
| Manufacturers Part Number | VDHCH-MB-RG-T0-A0-RC-8823 |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Blue Ridge Ergonomics |